Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Green Shade 5 Uncoated Polycarbonate Faceshield

  • Mfr # S8565

  • Zoro # G907462458


product price: $43.99
/ea

Key Features

Material
Polycarbonate
For Use With
Bionic
Dielectric Protection
Yes
Hard Hat ANSI Type
Bionic
Visor Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S8565
Zoro #
G907462458
UPC #
-
Country of Origin
United States

Details

Item
Visors & Faceshields
Material
Polycarbonate
For Use With
Bionic
Dielectric Protection
Yes
Hard Hat ANSI Type
Bionic
Visor Color
Clear
Lens Coating
Uncoated
Visor Material
Polycarbonate

Description

Extremely lightweight and highly adjustable for all-day comfort, it perfect for workers exposed to impact, chemical splash, and airborne debris.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.