H2S/CH4/O2
Mfr # CG-JXH
Zoro # G8201386
product price: $533.99
/ea
Free Shipping & Returns
Key Features
Gas Name
Hydrogen Sulfide
Cylinder Capacity
58 L
Gas Mixture
Hydrogen Sulfide 25 ppm, Methane (2.5% LEL), Oxygen 19%
Cylinder Height
14.25 in
For Use With
GasAlert Series Model Methane Sensors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CG-JXH
Zoro #
G8201386
UPC #
-
Country of Origin
United States
Dimensions
Cylinder Height
14.25 in
Cylinder Diameter
3.5 in
Cylinder Dia.
3.5 in
Connection Size
CGA 600
Details
Item
Calibration Gas
Gas Name
Hydrogen Sulfide
Cylinder Capacity
58 L
Gas Mixture
Hydrogen Sulfide 25 ppm, Methane (2.5% LEL), Oxygen 19%
For Use With
GasAlert Series Model Methane Sensors
CGA Number
CGA 600
Product Type
Calibration Gas
Chemical Formula
H2S
Container Type
Cylinder
Gas Type
Hydrogen Sulfide
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.5 in, Cylinder Height 14.25 in, For Use With GasAlert Series Model Methane Sensors, Gas Mixture Hydrogen Sulfide 25 ppm, Methane (2.5 Percent LEL), Oxygen 19 Percent, Gas Type Hydrogen Sulfide, Product Type Calibration Gas, Chemical Formula H2S, Background Gas Not Applicable
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.