Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point) (Discontinued)
- Mfr # N10R120000
- Zoro # G4881731
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N10R120000
Zoro #
G4881731
UPC #
-
Country of Origin
Mexico
Dimensions
Fits Hat Size
6-1/2 to 8
Details
Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
Polyethylene
Series
North Zone
Head Protection Suspension Type
Ratchet (4-Point)
Color
Brown
Head Protection Venting
No
Standards
ANSI/ISEA Z89.1 2014
Hard Hat ANSI Type
1
Hard Hat ANSI Class
C, G, E
CSA Class
C,G,E
Includes
1 Hard Hat
Accessory Slots
Yes
Graphics
None
ANSI Classification
Type 1, Class E
CSA Type
1
ANSI Impact Type
1
ANSI Electrical Class
C, G, E
Venting
No
Hard Hat Sub-Category
Hard Hats Without Graphics
Shell Material
HDPE
Shell Material - Head Protection
Polyethylene
Description
Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (4-Point), Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Head Protection Venting No, Standards ANSI/ISEA Z89.1 2014, Series North Zone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.