Gasket - 6" ANSI Elbow, Klinger, 1/8" Thick, 750°F Max Temp
Mfr # HK8860
Zoro # G715368126
product price: $329.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HK8860
Zoro #
G715368126
UPC #
-
Country of Origin
Unknown
Description
The HONEYWELL HAUCK Gasket 6 ANSI Elb Klinger is a sheet gasket suitable for applications involving combustors, mounting brackets, orifice plates, and related components for HTS burners as specified by the manufacturer. This gasket is constructed to fit 6-inch ANSI elbow connections and features a thickness of 1/8 inch. It is rated for a maximum temperature of 750°F.
Key Features:
- Sheet gasket compatible with 6-inch ANSI elbow fittings
- Manufactured by Honeywell Hauck
- Constructed from Klinger material
- Thickness: 1/8 inch
- Maximum temperature rating: 750°F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.