Zoro Homepage
This item is Discontinued.
Honeywell HDPE, 4-Point Point Yellow A89R020000

HDPE, 4-Point Point Yellow (Discontinued)

  • Mfr # A89R020000
  • Zoro # G106004961
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A89R020000
Zoro #
G106004961
UPC #
821812675855
Country of Origin
United States

Details

Head Protection Material
HDPE
Number of Suspension Points
4-Point
Color
Yellow
Accessory Slots
Yes
Features
3-Level Height Adjustment; Rain Trough

Description

All purpose lateral impact HDPE hard hat with foam liner. Rain trough and accessory slots. 4-point nylon ratchet or quick fit suspension with 3-level height adjustment. Meets ANSI Z89.1-2009 and CSA Z94.1-2005 Type 2 Class E.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.