Zoro Homepage

HDPE, 4 Point Ratchet, White

  • Mfr # NSB11001

  • Zoro # G915709750


product price: $9.39
/ea
Sold in multiples of 20 for $187.80

Key Features

Head Protection Style
Front Brim
Head Protection Material
HDPE
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSB11001
Zoro #
G915709750
UPC #
-
Country of Origin
China

Details

Head Protection Style
Front Brim
Head Protection Material
HDPE
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Color
White
Head Protection Venting
Vented
Standards
ANSI, CSA and NOM

Description

Short Brim Hard Hat,Vented,White,PK20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.