Holster Case, For MultiRAE
- Mfr # M01-3200-000
- Zoro # G3944505
product price:Â
$
316.99
/ea
Free Shipping & Returns
Key Features
Includes
Shoulder Strap
For Use With
MultiRAE Series
Depth
10 in
Length
6 in
Height
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M01-3200-000
- Zoro #
- G3944505
- UPC #
- -
- Country of Origin
- China
- Item
- Holster Case
- Includes
- Shoulder Strap
- For Use With
- MultiRAE Series
- Status Indicator
- No
- Power Source
- No
- Sub-Brand
- RAE
- Product Type
- Holster Case
- Carrying Type
- Shoulder Strap
- Series
- MultiRAE
- Compatible Manufacturer Part Number
- MBB3-A1C112E-020, MBB3-A1C112E-02M, MBB3-A1C112E-420, MBB3-A1C112E-42M, MBB3-A1C1R3E-020, MBB3-A1C1R3E-420
- Compatible Product Type
- MultiRAE Series
Dimensions
- Depth
- 10 in
- Length
- 6 in
- Height
- 5 in
- Width
- 8 in
- Exterior Height
- 5 in
- Exterior Length
- 6 in
- Exterior Width
- 8 in
Description
Holster Case, Product Type Holster Case, Sub-Brand RAE, Series MultiRAE, For Use With MultiRAE Series, Carrying Type Shoulder Strap, Exterior Height 5 in, Exterior Length 6 in, Exterior Width 8 in, Includes Shoulder Strap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.