16x25x5 Air Filter, Standard Capacity, MERV 11 MERV 11, 0.3 micron

  • Mfr # POPUP1625

  • Zoro # G3738156


product price:  $59.55
/ea

Key Features

MERV
11
Nominal Height
16 in
Nominal Width
25 in
Nominal Depth
5 in
For Use With
Mfr. No. F100F1004, F100B1008, F150E1000, F100F2028
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POPUP1625
Zoro #
G3738156
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Filter Size
16x25x5
Nominal Height
16 in
Nominal Width
25 in
Nominal Depth
5 in
Actual Filter Size
15-15/16 in x 24-3/8 in x 5-5/16 in
Actual Height
16 in
Actual Width
25 in
Actual Depth
5 5/16 in

Details

MERV
11
For Use With
Mfr. No. F100F1004, F100B1008, F150E1000, F100F2028
Item
Air Filter
Frame Included
Yes
Performance Rating
MERV 11
OEM Replacement For (Filters)
F100B1008, F100F2028, F150E1000, Honeywell F100F1004
Style - Air Filters
Panel
Filters Out
Allergens, Dust, Pollen
Common Applications
Furnace Air Cleaner
Air Filter Item
Furnace Air Cleaner Filter
Standards
Refrigerating and Air-Conditioning Engineers Standard 52.2-1999
Fits OEM Housing
Aprilaire Space Guard 2400, 2140
Media Material
Synthetic
For Use With (Systems)
Aprilaire Space Guard 2140, Aprilaire Space Guard 2400
Media Area
11.2 sq ft
Type
OEM
Media Color
White
Frame or Header Material
Beverage Board
Removes Particles Down To
0.3 micron
Air Filter Capacity
Standard Capacity
Air Flow @ 300 fpm
1,400 cfm
Filters Down To
0.3 micron
Compatible Manufacturer Model Number
2140, 2400
Frame Material
Plastic
Number of Filters
1
Includes Frame
Frame Included
Filter Type
Panel
Number of Layers
1

Description

Air Filter, Filter Type Panel, Performance Rating MERV 11, Actual Depth 5 5/16 in, Actual Height 16 in, Actual Width 25 in, Compatible Grainger Part Number 468D78, Compatible Manufacturer Model Number 2140, 2400, Number of Filters 1, Media Material Synthetic, Nominal Depth 5 in, Nominal Height 16 in, Nominal Width 25 in, Filters Down To 0.3 micron, Filters Out Allergens, Dust, Pollen, Filter Efficiency Not Applicable, Air Flow @ 300 fpm 1,400 cfm, Frame Material Plastic, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.