Zoro Homepage
This item is Discontinued.
Honeywell Home Air Filter, 20x20x1", MERV 8 CF108A2020/A

Air Filter, 20x20x1", MERV 8 (Discontinued)

  • Mfr # CF108A2020/A
  • Zoro # G7535258
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF108A2020/A
Zoro #
G7535258
UPC #
085267433990
Country of Origin
Mexico

Dimensions

Nominal Filter Size
20x20x1
Actual Filter Size
19-1/2x19-1/2x0.9
Nominal Depth
1"
Actual Height
19-1/2"
Nominal Height
20"
Nominal Width
20"
Actual Depth
0.9"
Actual Width
19-1/2"

Details

Item
Standard Efficiency Air Cleaning Filter
Filter Efficiency - Air Filters
15%
Performance Rating (MERV)
8

Description

Air Filter,MERV 8,20x20x1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.