Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Quality Sensor - CO2, Temp & Humidity, Sylk Protocol, Hardwired, TR40 Series

  • Mfr # TR40-H-CO2

  • Zoro # G916045871


product price: $509.99
/ea
Free Shipping & Returns

Key Features

Electrical Connection Type
Hardwired
Air Quality Measurement
Gas Analysis, Relative Humidity, Temperature
Display Type
No Display
Application
Air Quality Monitoring
Standards
CE, FCC, UL94-V0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR40-H-CO2
Zoro #
G916045871
UPC #
085267001069
Country of Origin
United Kingdom

Dimensions

Overall Width
3 5/16 in
Overall Height
4 3/4 in
Overall Depth
13/16 in

Details

Item
Air Quality Sensor
Electrical Connection Type
Hardwired
Air Quality Measurement
Gas Analysis, Relative Humidity, Temperature
Display Type
No Display
Application
Air Quality Monitoring
Standards
CE, FCC, UL94-V0
Series
TR40
CO2 Accuracy
+/-(30ppm +3% of measured value).
Display Units
% RH, Degrees C, Degrees F, ppm
Includes
Terminal Block
Housing Type
Conduit Box
Minimum Operating Temperature
32 Degrees F
Compatible Building Automation Protocols
Sylk
Maximum Operating Temperature
125 Degrees F
Product Type
Air Quality Sensor
Includes Power Supply
Power Supply Included
Gases Detected
Carbon Dioxide
Wall Plate Style
Surface Mount
Housing Material
Polycarbonate
For Use With Building Automation Systems
Building Automation System Compatible
Sensor Type
Infrared
Housing Color
Gray, White

Description

The Honeywell Home TR40 Series Air Quality Sensor is a specialty sensor intended for use in air quality monitoring applications integrated with building automation systems. This hardwired device measures gas concentration (CO2), relative humidity, and temperature using an infrared sensor, providing data in % RH, degrees Celsius, degrees Fahrenheit, and ppm. The unit features a polycarbonate housing available in gray or white and is compatible with Sylk building automation protocols.

Key features include:

  • Rated to measure carbon dioxide levels; specified measurement tolerance is +/-(30ppm +3% of measured value)
  • Monitors temperature (32°F to 125°F) and relative humidity
  • Hardwired electrical connection; includes terminal block and power supply
  • Surface mount conduit box design with overall dimensions: 4 3/4" H x 3 5/16" W x 13/16" D
  • Polycarbonate enclosure meets CE, FCC Part 15 Class B, and UL94-V0 standards
  • Compatible with building automation systems via the Sylk protocol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.