Shop HONEYWELL HOME
See all product information
Create Account
AirFilter, 4inD, 20inH, 20inW, Panel
- Mfr # FC200E1011
- Zoro # G6401247
product price:Â
$
69.85
/ea
Sold in multiples of 5 for
$349.25
Key Features
Nominal Width
20 in
Nominal Height
20 in
Performance Rating
MERV 13
Filters Out
Allergens, Dust, Pollen
Media Material
Synthetic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FC200E1011
- Zoro #
- G6401247
- UPC #
- -
- Country of Origin
- Mexico
- Performance Rating
- MERV 13
- Filters Out
- Allergens, Dust, Pollen
- Media Material
- Synthetic
- Air Flow @ 300 fpm
- 1,400 cfm
- Standards
- Refrigerating and Air-Conditioning Engineers Standard 52.2-1999
- Item
- Air Filter
- Filter Efficiency
- 63 %
- Media Area
- 19.6 sq ft
- Filters Down To
- 0.3 micron
- Number of Filters
- 1
- Filter Type
- Panel
- Compatible Manufacturer Model Number
- F100B1024, F100F1020, F100F2036, F150E1018, F200E1011, F200F2036
- Number of Layers
- 1
- Frame Material
- Cardboard
- Includes Frame
- Frame Included
Dimensions
- Nominal Width
- 20 in
- Nominal Height
- 20 in
- Actual Width
- 20 7/16 in
- Actual Height
- 20 3/16 in
- Nominal Depth
- 4 in
- Actual Depth
- 4 3/8 in
Description
Air Filter, Filter Type Panel, Performance Rating MERV 13, Actual Depth 4 3/8 in, Actual Height 20 3/16 in, Actual Width 20 7/16 in, Compatible Grainger Part Number [NEW] 468D81, Compatible Manufacturer Model Number F100B1024, F100F1020, F100F2036, F150E1018, F200E1011, F200F2036, Number of Filters 1, Media Material Synthetic, Nominal Depth 4 in, Nominal Height 20 in, Nominal Width 20 in, Filters Down To 0.3 micron, Filters Out Allergens, Dust, Pollen, Filter Efficiency 63 Percent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.