Zoro Homepage

AirQualitySensor, WallMount, 3.1875inW

  • Mfr # C7233A1016

  • Zoro # G416045876


product price: $402.99
/ea
Free Shipping & Returns

Key Features

Air Quality Measurement
Gas Analysis
Product Type
Air Quality Sensor
Electrical Connection Type
Hardwired
Standards
CA, CEC Standard, CEC Standard - CO2
Output
2 to 10V DC, 4 to 20 mA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C7233A1016
Zoro #
G416045876
UPC #
085267590068
Country of Origin
Mexico

Dimensions

Overall Height
5 1/16 in
Overall Width
3 3/16 in

Details

Item
Air Quality Sensor
Air Quality Measurement
Gas Analysis
Product Type
Air Quality Sensor
Electrical Connection Type
Hardwired
Standards
CA, CEC Standard, CEC Standard - CO2
Output
2 to 10V DC, 4 to 20 mA
Housing Type
Conduit Box
Application
HVAC
Power Required
2 to 10V DC
Series
C7233
Gases Detected
Carbon Dioxide
Sensor Type
Infrared
Maximum Operating Temperature
122 Degrees F
Minimum Operating Temperature
32 Degrees F
Wall Plate Style
Surface Mount
CO2 Accuracy
+/- (30 ppm +3% of reading)* with in the range 0-2000 ppm +/- (75 ppm at a 600 - 1000 ppm)**
Display Type
No Display
Housing Material
Polycarbonate
Includes
Mounting Screws
Housing Color
Gray, White
For Use With Building Automation Systems
Building Automation System Compatible
Compatible Building Automation Protocols
Sylk

Description

Air Quality Sensor, Mounting Location Wall Mount, Air Quality Measurement Gas Analysis, CO2 Accuracy +/- (30 ppm +3 Percent of reading)* with in the range 0-2000 ppm +/- (75 ppm at a 600 - 1000 ppm)**, Power Required 2 to 10V DC, Output 2 to 10V DC, 4 to 20 mA, Display Type No Display, Housing Material Polycarbonate, Housing Color Gray, White, Minimum Operating Temperature 32 Degrees F, Maximum Operating Temperature 122 Degrees F, Compatible Building Automation Protocols Sylk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.