Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AirQualitySensor, WallMount, 3.5625inW

  • Mfr # TR50-3N

  • Zoro # G016045870


product price: $373.99
/ea
Free Shipping & Returns

Key Features

Air Quality Measurement
Gas Analysis, Relative Humidity, Temperature
CO2 Accuracy
+/-40 ppm +/-5% Reading @ 2001-5000 ppm, +/-50 ppm +/-2.5% Reading @ 400-1000 ppm, +/-50 ppm +/-3% Reading @ 1001-2000 ppm
Overall Depth
7/8 in
Standards
CE:EN 60730-1, EN 60730-2-9, FCC, ISED:ICES, RoHS:IEC63000, UL 60730-2-9, UL:UL 60730-1
Series
TR50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR50-3N
Zoro #
G016045870
UPC #
085267386203
Country of Origin
United States

Dimensions

Overall Depth
7/8 in
Overall Height
4 7/16 in
Overall Width
3 9/16 in

Details

Item
Air Quality Sensor
Air Quality Measurement
Gas Analysis, Relative Humidity, Temperature
CO2 Accuracy
+/-40 ppm +/-5% Reading @ 2001-5000 ppm, +/-50 ppm +/-2.5% Reading @ 400-1000 ppm, +/-50 ppm +/-3% Reading @ 1001-2000 ppm
Standards
CE:EN 60730-1, EN 60730-2-9, FCC, ISED:ICES, RoHS:IEC63000, UL 60730-2-9, UL:UL 60730-1
Series
TR50
Power Required
24V AC/DC
NEMA Rating
Not Rated
Application
Commercial
Compatible Building Automation Protocols
BACnet IP, Modbus, Sylk
Electrical Connection Type
Hardwired
Maximum Operating Temperature
122 Degrees F
For Use With Building Automation Systems
Building Automation System Compatible
Product Type
Air Quality Sensor
Display Resolution
0.1% RH(Humidity); 0.1 Degrees F (Temperature); 1 ppm(CO2)
IP Rating
IP20
Minimum Operating Temperature
32 Degrees F
Gases Detected
Carbon Dioxide
Includes
Mounting Screws
Sensor Type
Infrared
Wall Plate Style
Surface Mount
Housing Color
Gray, White
Output
24V AC, 3.2 VA, 24V DC Sylk(TM) Bus, O.8 W
Display Type
No Display
Housing Material
Polycarbonate

Description

Air Quality Sensor, Mounting Location Wall Mount, Air Quality Measurement Gas Analysis, Relative Humidity, Temperature, CO2 Accuracy +/-40 ppm +/-5 Percent Reading @ 2001-5000 ppm, +/-50 ppm +/-2.5 Percent Reading @ 400-1000 ppm, +/-50 ppm +/-3 Percent Reading @ 1001-2000 ppm, Loop Resistance Not Applicable, Power Required 24V AC/DC, Output 24V AC, 3.2 VA, 24V DC Sylk(TM) Bus, O.8 W, Display Type No Display, Housing Material Polycarbonate, Housing Color Gray, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.