Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AirQualitySensor, WallMount, 3.5625inW

  • Mfr # TR50-5N

  • Zoro # G716045873


product price: $721.99
/ea
Free Shipping & Returns

Key Features

Display Resolution
+/-10 ug/m 3, 0-100 ug/m 3 101-500 ug/m 3, +/-10% reading(PM 2.5); 0.1% RH(Humidity); 0.1 Degrees F (Temperature); 1 ppb (1 ug/m 3) (TVOC); 1 ppm(CO2)
Application
Commercial
Overall Height
4 7/16 in
NEMA Rating
Not Rated
IP Rating
IP20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR50-5N
Zoro #
G716045873
UPC #
085267386609
Country of Origin
United States

Dimensions

Overall Height
4 7/16 in
Overall Depth
7/8 in
Overall Width
3 9/16 in

Details

Item
Air Quality Sensor
Display Resolution
+/-10 ug/m 3, 0-100 ug/m 3 101-500 ug/m 3, +/-10% reading(PM 2.5); 0.1% RH(Humidity); 0.1 Degrees F (Temperature); 1 ppb (1 ug/m 3) (TVOC); 1 ppm(CO2)
Application
Commercial
NEMA Rating
Not Rated
IP Rating
IP20
For Use With Building Automation Systems
Building Automation System Compatible
Power Required
24V AC/DC
Electrical Connection Type
Hardwired
Standards
CE:EN 60730-1, EN 60730-2-9, FCC, ISED:ICES, RoHS:IEC63000, UL 60730-2-9, UL:UL 60730-1
Product Type
Air Quality Sensor
Series
TR50
Minimum Operating Temperature
32 Degrees F
Air Quality Measurement
Gas Analysis, Relative Humidity, Particulate Matter, Temperature
Compatible Building Automation Protocols
BACnet IP, Modbus, Sylk
CO2 Accuracy
+/-40 ppm +/-5% Reading @ 2001-5000 ppm, +/-50 ppm +/-2.5% Reading @ 400-1000 ppm, +/-50 ppm +/-3% Reading @ 1001-2000 ppm
Maximum Operating Temperature
122 Degrees F
Gases Detected
Carbon Dioxide, VOCs
Wall Plate Style
Surface Mount
Includes
Mounting Screws
Housing Color
Gray, White
Housing Material
Polycarbonate
Display Type
No Display
Output
24V AC, 3.8 VA, 24V DC, 1.4 W
Sensor Type
Infrared

Description

Air Quality Sensor, Mounting Location Wall Mount, Air Quality Measurement Gas Analysis, Relative Humidity, Particulate Matter, Temperature, CO2 Accuracy +/-40 ppm +/-5 Percent Reading @ 2001-5000 ppm, +/-50 ppm +/-2.5 Percent Reading @ 400-1000 ppm, +/-50 ppm +/-3 Percent Reading @ 1001-2000 ppm, Loop Resistance Not Applicable, Power Required 24V AC/DC, Output 24V AC, 3.8 VA, 24V DC, 1.4 W, Display Type No Display, Housing Material Polycarbonate, Housing Color Gray, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.