Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AirSwitch ProDuct

  • Mfr # AP5027-30

  • Zoro # G8904926


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Honeywell
Standards
CSA, FM, UL Listed
Product Type
Air Pressure Switch
Sample Line Connector Type
Integral Compression
Maximum Pressure Rating
0.5 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP5027-30
Zoro #
G8904926
UPC #
-
Country of Origin
Mexico

Dimensions

Sample Line Connection Size
1/4 in
Overall Diameter
5 in
Overall Width
6 in
Overall Height
5 9/16 in
Overall Depth
3 1/8 in

Details

Item
Air Pressure Switch
Fits Brand
Honeywell
Standards
CSA, FM, UL Listed
Product Type
Air Pressure Switch
Sample Line Connector Type
Integral Compression
Maximum Pressure Rating
0.5 psi
Contact Form
SPDT
Maximum Operating Temperature
190 Degrees F
Housing Material
Metal
Minimum Pressure Setting
0.05 in wc
Pressure Setpoint Type
Adjustable
Electrical Rating
278 VA @ 24V AC, 300 VA @ 120 to 277V AC
Mounting Hole Center to Center Distance
5 in
Reset Type
Automatic Reset
Maximum Differential Pressure Setting
13.85 in wc
Pressure Type
Differential, Negative, Positive
Input Voltage
120V AC, 24V AC, 277V AC
Electrical Connection Type
Screw Terminals
Mounting Orientation
Vertical
Minimum Operating Temperature
-40 Degrees F
Maximum Pressure Setting
12 in wc

Description

Air Pressure Switch, Contact Form SPDT, Electrical Connection Type Screw Terminals, Electrical Rating 278 VA @ 24V AC, 300 VA @ 120 to 277V AC, Housing Material Metal, Input Voltage 120V AC, 24V AC, 277V AC, Maximum Differential Pressure Setting 13.85 in wc, Maximum Operating Temperature 190 Degrees F, Maximum Pressure Rating 0.5 psi, Maximum Pressure Setting 12 in wc, Minimum Operating Temperature -40 Degrees F, Minimum Pressure Setting 0.05 in wc, Mounting Hole Center to Center Distance 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.