Zoro Homepage

Bypass Damper, Gr/Rd/Steel, 10 in. Dia.

  • Mfr # CPRD10

  • Zoro # G4420337


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Blade Material
Galvanized Steel
Ambient Humidity Range (%)
5 To 90
Color
Gray, Red, Steel
Application
Controls Air Flow In Heating And Cooling Systems
Dia. (In.)
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPRD10
Zoro #
G4420337
UPC #
-
Country of Origin
Mexico

Dimensions

Dia. (In.)
10 in
Overall Length
12 1/4 in
Rough Opening Length
10 in
Rough Opening Diameter
10 in
For Nominal Duct Diameter
10 in
Overall Diameter
10 in
Overall Height
28 in
Rough Opening Width
10 in
Overall Width
13 1/4 in

Details

Item
Round Bypass Zoning Damper,Steel,10" dia
Blade Material
Galvanized Steel
Ambient Humidity Range (%)
5 To 90
Color
Gray, Red, Steel
Application
Controls Air Flow In Heating And Cooling Systems
For Use With
Forced Air Zone Control Panels And Static Pressure Control
Frame Material
Steel
For Duct Shape
Round
Damper Application
Zoning
Counterbalanced
Yes
Series
CPRD
Rough Opening Shape
Round
Damper Type
Dynamic

Description

Round Bypass Zoning Damper,Steel,10 In. dia, For Nominal Duct Diameter 10 in, Damper Application Zoning, Number of Panels Not Applicable, Overall Height 28 in, Overall Length 12 1/4 in, Rough Opening Shape Round, For Duct Shape Round, Overall Width 13 1/4 in, Frame Material Thickness Not Applicable, Blade Material Galvanized Steel, Maximum Air Pressure Not Applicable, Overall Diameter 10 in, Rough Opening Length 10 in, Rough Opening Width 10 in, Damper Type Dynamic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.