Zoro Homepage

Cell, 12.4" x 20" x 4.4"

  • Mfr # FC37A1064

  • Zoro # G8899694


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
For Use With Mfr. Model Number
F300A2012, F300A2025, F300B2012, F300E1035
Fits Brand
Honeywell
Product Type
Cell
Compatible Product Type
Electronic Air Cleaner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC37A1064
Zoro #
G8899694
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4 3/8 in
Overall Depth
12 3/8 in
Overall Height
20 in

Details

Item
Cell
Material
Metal
For Use With Mfr. Model Number
F300A2012, F300A2025, F300B2012, F300E1035
Fits Brand
Honeywell
Product Type
Cell
Compatible Product Type
Electronic Air Cleaner
Compatible Manufacturer Model Number
F300A2012, F300A2025, F300B2012, F300E1035
Power Source
Plug-In

Description

Cell, Compatible Grainger Part Number 2TE87, 33R391, 33R393, 33R394, Compatible Manufacturer Model Number F300A2012, F300A2025, F300B2012, F300E1035, Includes Not Applicable, Cell, Overall Depth 12 3/8 in, Overall Height 20 in, Overall Width 4 3/8 in, Compatible Product Type Electronic Air Cleaner, Metal

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.