Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Guard, 5 1/16" x 6 1/16'

  • Mfr # TG511A1000

  • Zoro # G0042710


product price: $42.25
/ea

Key Features

Material
Polystyrene
Fits Brand
Honeywell
For Use With Mfr. Model Number
TG511A1000
Inside Height
5 1/16 in
Thermostat Guard Cover Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TG511A1000
Zoro #
G0042710
UPC #
-
Country of Origin
China

Dimensions

Inside Height
5 1/16 in
Outside Depth
2 15/16 in
Inside Width
6 1/16 in
Outside Height
6 1/2 in
Outside Width
7 1/2 in
Outside HxWxD
6 1/2 x 7 1/2 x 2 15/16 in

Details

Item
Guard
Material
Polystyrene
Fits Brand
Honeywell
For Use With Mfr. Model Number
TG511A1000
Thermostat Guard Cover Color
Clear
Thermostat Guard Base Color
Clear
Thermostat Guard Ring Color
Clear
Mounting Direction
Horizontal or Vertical
Base Type
Ring Base
Compatible Manufacturer Model Number
TG511A1000
Tamper Resistant
Yes
Shape
Rectangle
Guard Construction
Double Wall
Cover Type
Hinged

Description

Guard, Base Type Ring Base, Cover Type Hinged, Guard Construction Double Wall, Inside Height 5 1/16 in, Inside Width 6 1/16 in, Material Polystyrene, Mounting Direction Horizontal or Vertical, Outside Depth 2 15/16 in, Outside Height 6 1/2 in, Outside Width 7 1/2 in, Thermostat Guard Cover Color Clear, Compatible Manufacturer Model Number TG511A1000, Shape Rectangle, Tamper Resistant Yes, Thermostat Guard Base Color Clear, Thermostat Guard Ring Color Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.