Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CO2 Wall Mount Sensor - Infrared, Analog Output, Sylk Protocol, C7233 Series

  • Mfr # C7233A1008

  • Zoro # G715406217


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Display Units
ppm
Application
HVAC
Series
C7233
Standards
CA, CEC Standard, CEC Standard - CO2
Housing Type
Conduit Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C7233A1008
Zoro #
G715406217
UPC #
085267569842
Country of Origin
Mexico

Dimensions

Overall Height
5 1/16 in
Overall Width
3 3/16 in

Details

Item
Air Quality Sensor
Display Units
ppm
Application
HVAC
Series
C7233
Standards
CA, CEC Standard, CEC Standard - CO2
Housing Type
Conduit Box
Output
2 to 10V DC, 4 to 20 mA
Product Type
Air Quality Sensor
Electrical Connection Type
Hardwired
Air Quality Measurement
Gas Analysis
Power Required
2 to 10V DC
Gases Detected
Carbon Dioxide
Wall Plate Style
Surface Mount
Sensor Type
Infrared
Display Type
Digital
For Use With Building Automation Systems
Building Automation System Compatible
CO2 Accuracy
+/- (30 ppm +3% of reading)* with in the range 0-2000 ppm +/- (75 ppm at a 600 - 1000 ppm)**
Housing Material
Polycarbonate
Housing Color
Gray, White
Minimum Operating Temperature
32 Degrees F
Compatible Building Automation Protocols
Sylk
Includes
Mounting Screws
Maximum Operating Temperature
122 Degrees F

Description

The Honeywell Home Air Quality Sensor, Series C7233, is a specialty sensor intended for use in gas detection within HVAC systems. This stand-alone device detects and reports CO2 concentration levels in occupied spaces and is compatible with building automation systems using the Sylk protocol. It features an infrared sensor type housed in a gray or white polycarbonate conduit box and includes mounting screws for installation. The unit operates within a temperature range of 32 to 122 degrees Fahrenheit and displays measured CO2 values in parts per million (ppm).

Key features:

  • Detects and reports CO2 concentration levels using non-dispersive infrared technology
  • Accuracy: +/- (30 ppm +3% of reading) within 0–2000 ppm; +/- (75 ppm at 600–1000 ppm)
  • Output options: selectable 2 to 10V DC or 4 to 20 mA analog signals
  • Displays measured CO2 values in parts per million (ppm)
  • Hardwired electrical connection; requires 2 to 10V DC power supply
  • Compatible with building automation systems via Sylk protocol
  • Surface mount wall plate style; overall dimensions: height 5 1/16 in., width 3 3/16 in.
  • Housing made from polycarbonate, available in gray or white
  • Certified under CA Title 24, CEC Standard, and CEC Standard - CO2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.