Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CO2 Wall Mount Sensor – NDIR, Digital Display, 0-2000 ppm, Sylk Protocol

  • Mfr # C7233A1024

  • Zoro # G616045874


product price: $411.99
/ea
Free Shipping & Returns

Key Features

Output
2 to 10V DC, 4 to 20 mA
Series
C7233
Electrical Connection Type
Hardwired
Air Quality Measurement
Gas Analysis
Housing Type
Conduit Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C7233A1024
Zoro #
G616045874
UPC #
085267609623
Country of Origin
Mexico

Dimensions

Overall Height
5 1/16 in
Overall Width
3 3/16 in

Details

Item
Air Quality Sensor
Output
2 to 10V DC, 4 to 20 mA
Series
C7233
Electrical Connection Type
Hardwired
Air Quality Measurement
Gas Analysis
Housing Type
Conduit Box
Standards
CA, CEC Standard, CEC Standard - CO2
Power Required
2 to 10V DC
Display Units
ppm
Product Type
Air Quality Sensor
Application
HVAC
Gases Detected
Carbon Dioxide
Display Type
Digital
CO2 Accuracy
+/- (30 ppm +3% of reading)* with in the range 0-2000 ppm +/- (75 ppm at a 600 - 1000 ppm)**
Sensor Type
Infrared
Compatible Building Automation Protocols
Sylk
Housing Color
Gray, White
For Use With Building Automation Systems
Building Automation System Compatible
Maximum Operating Temperature
122 Degrees F
Includes
Mounting Screws
Wall Plate Style
Surface Mount
Minimum Operating Temperature
32 Degrees F
Housing Material
Polycarbonate

Description

The Honeywell Home Air Quality Sensor, Series C7233, is a specialty sensor intended for use in gas analysis within HVAC applications. This stand-alone device detects carbon dioxide (CO2) levels using non-dispersive infrared (NDIR) technology and is compatible with building automation systems via the Sylk protocol. The unit features a digital display showing CO2 concentrations in ppm and offers hardwired electrical connections suitable for integration into conduit box installations.

Key features include:

  • Measures carbon dioxide concentration from 0 to 2000 ppm
  • CO2 accuracy: +/- (30 ppm +3% of reading) within range; +/- (75 ppm at 600–1000 ppm)
  • Analog output options: selectable 2 to 10V DC or 4 to 20 mA
  • Digital display with red LED notification when preset CO2 threshold is exceeded
  • Surface mount wall plate style; includes mounting screws
  • Polycarbonate housing available in gray or white
  • Operating temperature range: 32°F to 122°F
  • Compatible with building automation systems and Sylk protocol
  • Meets CA Title 24, CEC Standard, and CEC Standard - CO2 requirements

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.