Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cover Plate, Wall Mount, White, Plastic

  • Mfr # 32003796-001

  • Zoro # G3456616


product price: $20.99
/ea

Key Features

Material
Plastic
Color
White
Height
5.5"
Type
Wall Mount
For Use With
Mfr. No. TH8110U1003, TH8320U1008, TH8321U1006, TB8220U1003
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32003796-001
Zoro #
G3456616
UPC #
-
Country of Origin
United States

Dimensions

Height
5.5"
Height (In.)
5 1/2 in
Width (In.)
7 7/8 in
Overall Height
5 1/2 in
Overall Width
7 7/8 in
Overall HxW
5 1/2 in x 7 7/8 in
Width
7.9"

Details

Item
Cover Plate
Material
Plastic
Color
White
Type
Wall Mount
For Use With
Mfr. No. TH8110U1003, TH8320U1008, TH8321U1006, TB8220U1003
Remarks
Plastic
Accessory Type
Cover Plate
Compatible Brand and Series
VisionPRO 8000 Series
Mounting Direction/Shape
Horizontal
Shape
Rectangle
Mounting Direction
Horizontal
Color/Material
White, Plastic
Compatible Manufacturer Model Number
TB8220U1003, TH8110U1003, TH8320U1008, TH8321U1006

Description

Cover Plate, White, Compatible Brand and Series VisionPRO 8000 Series, Compatible Grainger Part Number 42FH27, 4NE58, 4NE60, 6WY18, Compatible Manufacturer Model Number TB8220U1003, TH8110U1003, TH8320U1008, TH8321U1006, Includes -, Plastic, Horizontal, Overall Height 5 1/2 in, Overall Width 7 7/8 in, Rectangle, Mounting Direction/Shape Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.