Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Damper Regulator, 12 in. L

  • Mfr # CPR12

  • Zoro # G4420291


product price: $64.99
/ea

Key Features

Type
Replacement
Length (In.)
12 in
Overall Width
1 5/8 in
Overall Length
1 1/2 in
Compatible with Manufacturer Model Number
CPRD12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPR12
Zoro #
G4420291
UPC #
-
Country of Origin
Mexico

Dimensions

Length (In.)
12 in
Overall Width
1 5/8 in
Overall Length
1 1/2 in
Overall Height
1 5/8 in

Details

Item
Damper Regulator
Type
Replacement
Compatible with Manufacturer Model Number
CPRD12
Product Type
Damper Regulator
Compatible Grainger Part Number
48KT72
Compatible Manufacturer Part Number
CPRD12
Compatible Manufacturer Model Number
CPRD12
For Use With Mfr. Model Number
CPRD12
Compatible with Manufacturer Model No.
CPRD12
Compatible with Mfr. Model No.
CPRD12
For Use with Mfr Model Number
CPRD12
Compatible Pump Manufacturer Part Number
CPRD12
Compatible Mfr. Model Number
CPRD12

Description

Damper Regulator, Overall Length 1 1/2 in, Overall Height 1 5/8 in, Overall Width 1 5/8 in, Product Type Damper Regulator, Compatible Grainger Part Number 48KT72, Compatible with Manufacturer Model Number CPRD12, Nameplate Voltage Not Applicable, Includes Not Applicable, Fusible Link Temperature Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.