Dehumidifier Filter
Mfr # 50070171-002/U
Zoro # G4475755
product price: $40.39
/eaSold in multiples of 4 for $161.56
Key Features
Height
14 in
Width
17 1/2 in
Type
Dehumidifier
For Use With
DR90 and DR120
Standards
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50070171-002/U
Zoro #
G4475755
UPC #
-
Country of Origin
Mexico
Dimensions
Height
14 in
Width
17 1/2 in
Actual Height
14 in
Nominal Height
17 in
Actual Width
17 1/2 in
Actual Depth
1 3/4 in
Nominal Width
14 in
Nominal Depth
2 in
Details
Item
Air Filter
Type
Dehumidifier
For Use With
DR90 and DR120
Standards
UL Listed
Number of Filters
1
Filter Type
Pleated
Compatible Manufacturer Model Number
DR120A3000/U, DR90A3000/U
Performance Rating
MERV 11
Compatible Product Type
Duct Mount Humidifier
Product Type
Air Filter
Media Material
Synthetic
Media Area
8.75 sq ft
Frame Material
Cardboard
Includes Frame
Frame Included
Filter Efficiency
85 %
Filters Out
Dander, Dust, Mold, Pollen
Description
Air Filter, Filter Type Pleated, Performance Rating MERV 11, Actual Depth 1 3/4 in, Actual Height 14 in, Actual Width 17 1/2 in, Compatible Grainger Part Number 20Y114, 20Y115, Compatible Manufacturer Model Number DR120A3000/U, DR90A3000/U, Number of Filters 1, Filter Efficiency 85 Percent, Filters Out Dander, Dust, Mold, Pollen, Frame Material Cardboard, Includes Frame Frame Included, Media Area 8.75 sq ft, Media Material Synthetic, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.