DIRECT SPARK IGNIITON MODULE, 4 SEC LOCKO
Mfr # S89F1098
Zoro # G6759884
product price: $367.99
/ea
Free Shipping & Returns
Key Features
Overall Width
4 in
Standards
CSA 158158-1047805, UL File MP268, Guide No. MCCZ2
Overall Height
5 1/4 in
Series
S89F
Application
LP/Natural Gas Furnaces
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S89F1098
Zoro #
G6759884
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Width
4 in
Overall Height
5 1/4 in
Lead Length
12 in
Overall Depth
2 in
Details
Item
Ignition Module
Standards
CSA 158158-1047805, UL File MP268, Guide No. MCCZ2
Series
S89F
Application
LP/Natural Gas Furnaces
Lock Out Time
4 sec
Frequency
60 Hz
Electrical Connection Type
Hardwired
Pre-Purge Time
30 sec
For Fuel Type
LP, Natural Gas
Control Voltage
120V AC
Product Type
Ignition Control
Flame Sensor Current Output
2.5 uA
Thermostat Anticipator Setting
Thermostat Anticipator
Input Voltage
120V AC
Maximum Operating Temperature
175 Degrees F
Ignition Cycle Time
38 Seconds
Minimum Operating Temperature
-40 Degrees F
Main Valve Current Output
2 A
Igniter Warm Up Time
4 sec
Number of Retries
1
Description
Ignition Module, Product Type Ignition Control, Maximum Operating Temperature 175 Degrees F, Minimum Operating Temperature -40 Degrees F, Lock Out Time 4 sec, Pre-Purge Time 30 sec, Number of Retries 1, Main Valve Current Output 2 A, Flame Sensor Current Output 2.5 uA, Ignition Cycle Time 38 Seconds, Control Voltage 120V AC, Application LP/Natural Gas Furnaces, Thermostat Anticipator Setting Thermostat Anticipator, Overall Height 5 1/4 in, Overall Width 4 in, Overall Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.