DPST, 120V, 50VA TRANSFORMER-FOR SV9500/ 9

  • Mfr # R8285D5001

  • Zoro # G6402559


product price: $90.69
/ea
Free Shipping & Returns

Key Features

Standards
CAS LR95329-17, UL Listed
Application
Fans
Primary Voltage
120V AC
Contact Form
DPST
Input Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R8285D5001
Zoro #
G6402559
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Depth
2 7/8 in
Overall Height
4 1/4 in
Overall Width
4 1/2 in

Details

Item
Speed Control
Standards
CAS LR95329-17, UL Listed
Application
Fans
Primary Voltage
120V AC
Contact Form
DPST
Input Voltage
120V AC
Product Type
Speed Control
Items Controlled
Fans
Number of Switches or Dials
1

Description

Speed Control, Contact Form DPST, Input Voltage 120V AC, Number of Switches or Dials 1, Overall Height 4 1/4 in, Overall Width 4 1/2 in, Overall Depth 2 7/8 in, Primary Voltage 120V AC, Items Controlled Fans, Application Fans, Standards CAS LR95329-17, UL Listed, Product Type Speed Control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.