Zoro Homepage

DUAL AQUASTAT RELAY WITH MOLEX PLUG 120V

  • Mfr # L8148E1265

  • Zoro # G6401886


product price: $437.99
/ea
Free Shipping & Returns

Key Features

Standards
LR95329-1, MBPR2, MP466, UL Listed
Includes
Heat-Conductive Compound, Molex Plug
Application
High Limit
Input Voltage
120V AC
Product Type
Immersion Controller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L8148E1265
Zoro #
G6401886
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
3 1/8 in
Capillary Tube Length
4 1/2 in
Overall Width
4 3/8 in
Insulation Depth
1 1/2 in, 3 in
Overall Height
6 1/8 in

Details

Item
Immersion Controller
Standards
LR95329-1, MBPR2, MP466, UL Listed
Includes
Heat-Conductive Compound, Molex Plug
Application
High Limit
Input Voltage
120V AC
Product Type
Immersion Controller
Minimum Control Temperature
180 Degrees F
Mounting Orientation
Vertical
Auto/Manual Switch Included
Yes
Burner Circuit Voltage Type
Line Voltage, Low Voltage
Locked Rotor Current @ 240V
22.2 A
Reset Type
Automatic Reset
Full Load Current @ 120V AC
7.4 A
Full Load Current @ 240V AC
3.7 A
Differential Temperature
15 Degrees F Fixed
Locked Rotor Current @ 120V
44.4 A
Maximum Control Temperature
240 Degrees F
Contact Form
SPST
Number of Switches
6

Description

Immersion Controller, Application High Limit, Maximum Control Temperature 240 Degrees F, Minimum Control Temperature 180 Degrees F, Differential Temperature 15 Degrees F Fixed, Mounting Orientation Vertical, Number of Switches 6, Burner Circuit Voltage Type Line Voltage, Low Voltage, Capillary Tube Length 4 1/2 in, Spud Size Not Applicable, Contact Form SPST, Multizone Control Compatible Not Applicable, Product Type Immersion Controller, Auto/Manual Switch Included Yes, Overall Depth 3 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.