Zoro Homepage

Duct Mount Air Cleaner, 24V AC

  • Mfr # UV2400U2000

  • Zoro # G715798527


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Amperage
1 A
Overall Depth
16 3/8 in
Housing Material
Plastic
Overall Width
4 5/16 in
For Duct Cut-Out Height
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UV2400U2000
Zoro #
G715798527
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
16 3/8 in
Overall Width
4 5/16 in
For Duct Cut-Out Height
7/8 in
Duct Insertion Length
15 1/8 in
Manufacturer Warranty Length
5 yr
Overall Height
5 3/16 in
For Duct Cut-Out Width
7/8 in

Details

Amperage
1 A
Housing Material
Plastic
Mounting Hardware Included
Self-Tapping Screw
Standards
California Ozone Emissions Limit, CARB, UL 2998 Validated No Ozone
Removes
Bacteria, Mold, Viruses
UV-C Bulb Rated Life
18,000 hr
UV-C Bulb Wattage
24 W
Item
Duct Mount Air Cleaner
Number of UV-C Bulbs
1
Voltage
24V AC
Includes Mounting Hardware
Mounting Hardware Included
Air Cleaning Method
Ultraviolet Germicidal Irradiation
Includes
24V AC Ballast, 24 W UV Lamp, Base, Bushing, Foam Gasket, Power Cord, Self Tapping Screws, Sight Glass, UV Lamp Handle, Warning Sticker, Wire Connectors
Frequency
60/50 Hz
Housing Color
Gray
Product Type
Air Purifier
Install Angle
Standard Angle
Filters Out
Bacteria, Mold, Viruses

Description

Duct Mount Air Cleaner, Install Angle Standard Angle, Compatible HVAC System Size Not Applicable, Maximum Air Flow Capacity Not Applicable, Filter Efficiency Not Applicable, Filters Down To Not Applicable, Primary Filter Performance Rating Not Applicable, Overall Depth 16 3/8 in, Overall Height 5 3/16 in, Overall Width 4 5/16 in, Air Cleaning Method Ultraviolet Germicidal Irradiation, Filters Out Bacteria, Mold, Viruses, For Duct Cut-Out Height 7/8 in, For Duct Cut-Out Width 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.