Duct Mount Dehumidifier, Gray, 12 in, Metal, 120V AC

  • Mfr # DR65A3000/U

  • Zoro # G7271448


product price:  $1,761.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Width
12 in
Height
12 in
Color
Gray
Hz
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR65A3000/U
Zoro #
G7271448
UPC #
-
Country of Origin
China

Dimensions

Width
12 in
Height
12 in
Depth
28 1/2 in
Overall Height
12 in
Housing Thickness
20 ga
Overall Depth
28 in
Drain Connection Size
3/4 in
Bypass Opening Diameter
8 in
For Duct Diameter
8 in
Manufacturer Warranty Length
5 yr Limited
Overall Width
12 in

Details

Item
Duct Mount Dehumidifier
Voltage
120V AC
Color
Gray
Hz
60
Refrigerant Charge
15 oz
Fan Speed
Single Speed
Ambient Temp. Range
34 Degrees to 135 Degrees F
Filter
MERV 11
Refrigerant Type
R-410A
Application
Ducted
Agency Compliance
ETL listed Per Standard UL 474, CSA C22.2 No. 92
Humidity Range
0 to 99 RH
Capacity/24 Hrs. @ 60% RH
65 pt
Defrost Type
Temperature Sensor
Fan CFM
160
NEMA Plug Configuration
5-15P
Cabinet Material
Metal
Amps
5.2 A
Daily Water Removal Capacity (80F/60 RH)
65 pt
NEMA Plug Rating
5-15P
Recommended Environments
Residential Homes
Air Flow @ 0.0 in wg
160 cfm
Frequency
60 Hz
Series
DR65
HVAC Mounting Options
Dedicated Return to Dedicated Supply, Dedicated Return to Main Supply, Main Return to Main Return, Main Return to Main Supply
Control Modes
Ventilation
Coverage Area
1,800 sq ft
Filters Out
Mildew, Mold, Odors
Dehumidification Method
Standard Refrigerant
Daily Water Removal Capacity (70F/60 RH)
47 pt
Operating Humidity Range
90 %
Output Amperage
0.85 A
Number of Speeds
1
Weight
60 lb
Housing Material
Metal
Electrical Connection Type
Plug-In
Includes Air Filter
Air Filter Included
Operating Temperature Range
135 Degrees F
Standards
CSA C22.2 No. 92, ETL Listed UL 474
Control Type
Knob
Housing Color
Silver
Drain Connection Type
NPT
Input Amperage
5.2 A
Daily Water Removal Capacity (60F/60 RH)
34 pt
Drain/Pump Options
Continuous Drain
Energy Performance
2.22 L/kWh
Air Flow @ 0.6 in wg
100 cfm
Energy Rating
92
Housing Finish
Powder Coated
Energy Star Certified
No
Filter Performance Rating
MERV 11
Operating Temperature - Minimum
34 Degrees F
Drain Connection Gender
Female
Control Method
Handheld Remote
Operating Humidity - Minimum
0 %
Filter Change Reminder
None

Description

Duct Mount Dehumidifier, Capacity/24 Hrs. @ 60 Percent RH 65 pt, Voltage 120V AC, 60 Hz, 5.2 A Amps, 160 Fan CFM, Humidity Range 0 to 99 RH, Ambient Temp. Range 34 Degrees to 135 Degrees F, Fan Speed Single Speed, Height 12 in, Width 12 in, Depth 28 1/2 in, Cabinet Material Metal, Color Gray, Defrost Type Temperature Sensor, Refrigerant Type R-410A, Refrigerant Charge 15 oz, Filter MERV 11, NEMA Plug Configuration 5-15P, Application Ducted

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.