This item is Discontinued.

Honeywell Home Duct Mount Dehumidifier, Gray, 14 21/64 in, Metal, 120V AC DR120A3000/U

Duct Mount Dehumidifier, Gray, 14 21/64 in, Metal, 120V AC (Discontinued)

  • Mfr # DR120A3000/U
  • Zoro # G7238380
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR120A3000/U
Zoro #
G7238380
UPC #
-
Country of Origin
China

Dimensions

Width
14 21/64 in
Height
19 21/64 in
Depth
32 3/16 in
Overall Width
14 5/16 in
Overall Height
21 5/16 in
Drain Connection Size
3/4 in
For Duct Diameter
10 in
Housing Thickness
20 ga
Manufacturer Warranty Length
5 yr Limited
Overall Depth
32 3/16 in
Bypass Opening Diameter
6 in

Details

Item
Duct Mount Dehumidifier
Voltage
120V AC
Includes
2 Filter Doors
Color
Gray
Defrost Type
Temperature Sensor
Fan CFM
400
NEMA Plug Configuration
5-15P
Cabinet Material
Metal
Humidity Range
0 to 99 RH
Fan Speed
Single Speed
Amps
7.3 A
Application
Ducted
Agency Compliance
ETL listed Per Standard UL 474, CSA C22.2 No. 92
Capacity/24 Hrs. @ 60% RH
120 pt
Hz
60
Filter
MERV 11
Ambient Temp. Range
34 Degrees to 135 Degrees F
Refrigerant Type
R-410A
Refrigerant Charge
30 oz
Standards
CSA C22.2 No. 92, ETL Listed UL 474
Weight
104 lb
Air Flow @ 0.0 in wg
400 cfm
NEMA Plug Rating
5-15P
Energy Star Certified
No
HVAC Mounting Options
Dedicated Return to Dedicated Supply, Dedicated Return to Main Supply, Main Return to Main Return, Main Return to Main Supply
Output Amperage
0.85 A
Dehumidification Method
Standard Refrigerant
Housing Material
Metal
Air Flow @ 0.6 in wg
295 cfm
Operating Humidity Range
90 %
Series
DR120
Drain Connection Type
NPT
Filter Performance Rating
MERV 11
Includes Air Filter
Air Filter Included
Coverage Area
3,500 sq ft
Drain/Pump Options
Continuous Drain
Housing Color
Silver
Number of Speeds
1
Energy Rating
92
Energy Performance
2.9 L/kWh
Electrical Connection Type
Plug-In
Daily Water Removal Capacity (70F/60 RH)
88 pt
Frequency
60 Hz
Operating Temperature Range
135 Degrees F
Control Modes
Ventilation
Recommended Environments
Residential Homes
Filters Out
Mildew, Mold, Odors
Daily Water Removal Capacity (80F/60 RH)
120 pt
Input Amperage
7.3 A
Daily Water Removal Capacity (60F/60 RH)
63 pt
Control Method
Handheld Remote
Filter Change Reminder
None
Operating Temperature - Minimum
34 Degrees F
Operating Humidity - Minimum
0 %
Drain Connection Gender
Female

Description

Duct Mount Dehumidifier, Capacity/24 Hrs. @ 60 Percent RH 120 pt, Voltage 120V AC, 60 Hz, 7.3 A Amps, 400 Fan CFM, Humidity Range 0 to 99 RH, Ambient Temp. Range 34 Degrees to 135 Degrees F, Fan Speed Single Speed, Height 19 21/64 in, Width 14 21/64 in, Depth 32 3/16 in, Cabinet Material Metal, Color Gray, Defrost Type Temperature Sensor, Refrigerant Type R-410A, Refrigerant Charge 30 oz, Filter MERV 11, NEMA Plug Configuration 5-15P, Application Ducted

Restrictions

This item has been restricted from sale in the following states: CA, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.