Frame and Tray for HE150 and HE250

  • Mfr # 50041861-002

  • Zoro # G8926215


product price: $55.89
/ea

Key Features

Material
Plastic
Fits Brand
Honeywell
For Use With Mfr. Model Number
HE200A1000, HE250A1005
Product Type
Media Frame
Compatible Manufacturer Model Number
HE200, HE250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50041861-002
Zoro #
G8926215
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
14 in
Overall Depth
1 1/2 in
Overall Width
14 in

Details

Item
Media Frame
Material
Plastic
Fits Brand
Honeywell
For Use With Mfr. Model Number
HE200A1000, HE250A1005
Product Type
Media Frame
Compatible Manufacturer Model Number
HE200, HE250
Compatible Product Type
Duct Mount Humidifier
Solenoid Valve Type
Water

Description

Media Frame, Overall Depth 1 1/2 in, Overall Height 14 in, Overall Width 14 in, Compatible Grainger Part Number 6JJK9, 6JJL0, Compatible Manufacturer Model Number HE200, HE250, Product Type Media Frame, Includes Not Applicable, Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.