GOLDTOP UNIVERSAL AIR VENT, 1/4" NPT, 50 P
Mfr # FV180A
Zoro # G6401588
product price:Â $19.49
/eaKey Features
Overall Length
1 13/16 in
For Media
Water
Body Material
Brass
Overall Depth
1 13/16 in
Inlet Port Connection Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FV180A
Zoro #
G6401588
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
1 13/16 in
Overall Depth
1 13/16 in
Outlet Port Connection Size
1/4 in
Inlet Port Connection Size
1/4 in
Overall Width
1 7/8 in
Details
Item
Air Vent
For Media
Water
Body Material
Brass
Inlet Port Connection Gender
Male
Operating Temperature - Maximum
240 Degrees F
Application
Air Ventilation, Hydronic Cooling Systems, Hydronic Heating Systems, Light Commercial, Residential
Product Type
Air Vent
Air Vent Type
Float
Inlet Port Connection Type
NPT
Outlet Port Connection Gender
Male
Inlet Port Location
Bottom
Configuration
One Port
Number of Outlet Ports
1
Number of Inlet Ports
1
Allowable Pressure - Maximum
150 psi
Relief Port Location
Top
Outlet Port Connection Type
NPT
Operating Pressure - Maximum
150 psi
Port Types Included
Inlet, Outlet
Description
Air Vent, Air Vent Connection Gender Not Applicable, Air Vent Connection Size Not Applicable, Air Vent Connection Type Not Applicable, Air Vent Type Float, Allowable Pressure - Maximum 150 psi, Application Air Ventilation, Hydronic Cooling Systems, Hydronic Heating Systems, Light Commercial, Residential, Body Material Brass, Configuration One Port, For Media Water, Inlet Port Connection Gender Male, Inlet Port Connection Size 1/4 in, Inlet Port Connection Type NPT, Inlet Port Location Bottom
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.