GOLDTOP UNIVERSAL AIR VENT, 1/8" NPT, 50 P

  • Mfr # FV180

  • Zoro # G6401536


product price:  $18.49
/ea

Key Features

Overall Length
1 13/16 in
Application
Air Ventilation, Hydronic Cooling Systems, Hydronic Heating Systems, Light Commercial, Residential
Air Vent Type
Float
Relief Port Location
Top
Operating Temperature - Maximum
240 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FV180
Zoro #
G6401536
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
1 13/16 in
Overall Width
1 7/8 in
Outlet Port Connection Size
1/8 in
Inlet Port Connection Size
1/8 in
Overall Depth
1 13/16 in

Details

Item
Air Vent
Application
Air Ventilation, Hydronic Cooling Systems, Hydronic Heating Systems, Light Commercial, Residential
Air Vent Type
Float
Relief Port Location
Top
Operating Temperature - Maximum
240 Degrees F
Port Types Included
Inlet, Outlet
Product Type
Air Vent
Inlet Port Location
Bottom
For Media
Water
Allowable Pressure - Maximum
150 psi
Number of Outlet Ports
1
Number of Inlet Ports
1
Body Material
Brass
Outlet Port Connection Gender
Male
Configuration
One Port
Operating Pressure - Maximum
150 psi
Outlet Port Connection Type
NPT
Inlet Port Connection Type
NPT
Inlet Port Connection Gender
Male

Description

Air Vent, Air Vent Connection Gender Not Applicable, Air Vent Connection Size Not Applicable, Air Vent Connection Type Not Applicable, Air Vent Type Float, Allowable Pressure - Maximum 150 psi, Application Air Ventilation, Hydronic Cooling Systems, Hydronic Heating Systems, Light Commercial, Residential, Body Material Brass, Configuration One Port, For Media Water, Inlet Port Connection Gender Male, Inlet Port Connection Size 1/8 in, Inlet Port Connection Type NPT, Inlet Port Location Bottom

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.