Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Horizontal Programmable Thermostats, 2 Programs, 2 H, 1 C, Hardwired/Battery, 20/30VAC

  • Mfr # TH2210DH1000

  • Zoro # G4287245


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Voltage
20/30VAC
Stages Heat
2
Mounting Type
Horizontal
Color
Premier White
Control Range
Cool 50 Degrees to 99 Degrees F, Heat 40 Degrees to 90 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH2210DH1000
Zoro #
G4287245
UPC #
-
Country of Origin
Mexico

Dimensions

Height
3 7/16"
Width
1 3/16"
Depth
4 5/8 in
Overall Height
3 7/16 in
Screen Height
1 3/4 in
Overall Depth
1 3/16 in
Digit Size
Easy Read
Screen Width
1 3/4 in
Overall Width
4 5/8 in

Details

Item
Horizontal Programmable Thermostats
Voltage
20/30VAC
Stages Heat
2
Mounting Type
Horizontal
Color
Premier White
Control Range
Cool 50 Degrees to 99 Degrees F, Heat 40 Degrees to 90 Degrees F
System Switching
Heat-Cool-Off-Emergency
Stages Cool
1
Dual Transformer Compatible
Yes
Power Method
Hardwired/Battery
750mV Compatible
Yes
Programs per Week
2
WiFi Capability
No
Temporary Program Override
Yes
Terminal Designations
R, C, Y, AUX/E, G, O, B
Temporary Temperature Hold
Yes
Battery Backup
Yes
Temp. Settings per Day
4
Low Battery Indicator
Yes
Fan Switching
Auto-on
Batteries Included
Yes
Footnotes
3, 4
Display Type
Digital
Humidification Control
No
Mounting
Horizontal
Dehumidification Control
No
Includes
Mounting Hardware
Key Pad Lockout
No
Type
Programmable, Heat Pump
Stages
2H/2C Conventional
Control Type
Push Button, Slide Switch
Application/Stages
Heat and Cool; 2H/1C Heat Pump
Millivolt Compatible
Yes
Mounting Direction
Horizontal
System Settings
Cool-Emergency Heat-Heat-Off
Maximum Control Temperature
99 Degrees F
Maximum Operating Humidity
90 %
Temperature Control Range
40 Degrees to 99 Degrees F
Shape
Rectangle
Temperature Readout
Yes
Number of Heating Stages - Heat Pump System
2
System/Fan Settings
Cool-Emergency Heat-Heat-Off/Auto-On
Mounting Direction/Shape
Horizontal
Includes Positive Off
Yes
Sensor Location
Built-In
Frequency
50 Hz, 60 Hz
Changeover Type
Manual
Number of Cooling Stages - Conventional System
0
Thermostat Type
Low Voltage
Programming Capability
5-2
Temperature Scale
Fahrenheit/Celsius
Number of Cooling Stages - Heat Pump System
1
Application
Heat and Cool
Maximum Operating Temperature
120 Degrees F
Minimum Operating Humidity
5 %
Temperature settings per day
4
Wireless
No
Housing Color
White
Number of Heating Stages - Conventional System
0
Operating Temperature Range
32 Degrees to 120 Degrees F
Temperature Differential
1 Degrees F
Number of Zones
1
Operating Humidity Range
5% to 90% RH
Compatible System Type
Heat Pump with Aux
Includes Batteries
Yes
Backlit Screen
Yes
Electrical Connection Type
Hardwired
Minimum Operating Temperature
32 Degrees F
Contact Rating
20/30V AC
Fan Settings
Auto-On
Minimum Control Temperature
40 Degrees F

Description

Low Voltage Thermostat, Stages Heat 2, Stages Cool 1, Temp. Settings per Day 4, Programs per Week 2, Terminal Designations AUX/E, B, C, G, O, R, Y, WiFi Capability No, System Switching Heat-Cool-Off-Emergency, Fan Switching Auto-On, Display Type Digital, Key Pad Lockout No, Humidification Control No, Dehumidification Control No, Temporary Program Override Yes, Temporary Temperature Hold Yes, Battery Backup Yes, Low Battery Indicator Yes, Batteries Included Yes, Dual Transformer Compatible Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.