Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HOT SURFACE IGNITER, LEADWIRE 11" TEMP 20

  • Mfr # Q4100C9050

  • Zoro # G6402403


product price: $28.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q4100C9050
Zoro #
G6402403
UPC #
-
Country of Origin
Mexico

Details

Item
HOT SURFACE IGNITER,LEADWIRE 11" TEMP 20

Description

HOT SURFACE IGNITER,LEADWIRE 11 In. TEMP 20

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.