Zoro Homepage

HOT SURFACE IGNITER, LEADWIRE 5.25" TEMP

  • Mfr # Q4100C9062

  • Zoro # G6402455


original price: $30.89
8% off
new price: $28.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q4100C9062
Zoro #
G6402455
UPC #
085267585507
Country of Origin
United States

Details

Item
HOT SURFACE IGNITER,LEADWIRE 5.25" TEMP

Description

HOT SURFACE IGNITER,LEADWIRE 5.25 In. TEMP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.