Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Humidfier Pad, For Use With HE225

  • Mfr # HC22E1003

  • Zoro # G2901683


product price: $26.15
/ea

Key Features

Type
Replacement
For Use With
2RTZ1, 2RTZ2, 2TE68
Width (In.)
9 1/10 in
Height (In.)
1 9/10 in
Depth (In.)
9 9/10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC22E1003
Zoro #
G2901683
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
9 1/10 in
Height (In.)
1 9/10 in
Depth (In.)
9 9/10 in
Overall Height
10 in
Overall Width
1 1/2 in
Overall Depth
1 1/2 in
Overall Length
9 1/2 in

Details

Item
Humidifier Pad
Type
Replacement
For Use With
2RTZ1, 2RTZ2, 2TE68
Product Type
Humidifier Pad
Compatible Manufacturer Model Number
110, 220, 550, 558, HE100, HE150, HE220, HE225
Antimicrobial
Yes
Coating
Antimicrobial-Coated
Compatible Product Type
Duct Mount Dehumidifier
Standards
UL Listed
Includes Frame
Frame Not Included
Material
Aluminum

Description

Humidifier Pad, Compatible Grainger Part Number 2RTZ1, 2RTZ2, 2TE68, Compatible Manufacturer Model Number 110, 220, 550, 558, HE100, HE150, HE220, HE225, Overall Depth 1 1/2 in, Overall Height 10 in, Overall Width 1 1/2 in, Overall Length 9 1/2 in, Outside Diameter Not Applicable, Inside Diameter Not Applicable, Material Aluminum, Coating Antimicrobial-Coated, Antimicrobial Yes, Includes -, Pack Quantity 1, Product Type Humidifier Pad, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.