Humidifier Pad, Kraft Paper, 1.5 in W
Mfr # HC26A1008/U
Zoro # G702607320
product price:Â $18.85
/eaKey Features
Includes
Antimicrobial Treatment
Compatible Manufacturer Model Number
350, 360, 560, 568, 600, 700, 760, 768, HE200, HE250, HE260, HE265, HE300, HE360
Overall Height
10 in
Overall Width
1 1/2 in
Coating
Not Antimicrobial-Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HC26A1008/U
Zoro #
G702607320
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
10 in
Overall Width
1 1/2 in
Overall Length
13 1/8 in
Overall Depth
1 1/2 in
Details
Item
Humidifier Pad
Includes
Antimicrobial Treatment
Compatible Manufacturer Model Number
350, 360, 560, 568, 600, 700, 760, 768, HE200, HE250, HE260, HE265, HE300, HE360
Coating
Not Antimicrobial-Coated
Includes Frame
Frame Not Included
Standards
UL Listed
Material
Kraft Paper
Product Type
Humidifier Pad
Compatible Product Type
Duct Mount Dehumidifier
Description
Humidifier Pad, Compatible Grainger Part Number 6JJL0, 6JJL1, Compatible Manufacturer Model Number 350, 360, 560, 568, 600, 700, 760, 768, HE200, HE250, HE260, HE265, HE300, HE360, Overall Depth 1 1/2 in, Overall Height 10 in, Overall Width 1 1/2 in, Overall Length 13 1/8 in, Outside Diameter Not Applicable, Inside Diameter Not Applicable, Material Kraft Paper, Coating Not Antimicrobial-Coated, Includes Antimicrobial Treatment, Pack Quantity 1, Product Type Humidifier Pad, Standards UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.