HUMIDISTAT/DEHUMIDISTAT, AUTOMATIC OR MAN
Mfr # H6062A1000
Zoro # G6401606
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Application
Humidity Monitoring and Control
Product Type
Humidity Controller
Overall Width
4 1/2 in
Overall Height
3 3/8 in
Dehumidifier Control Compatibility
Dehumidifier Control Compatible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H6062A1000
Zoro #
G6401606
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Width
4 1/2 in
Overall Height
3 3/8 in
Overall Depth
1 1/4 in
Details
Item
Humidity Controller
Application
Humidity Monitoring and Control
Product Type
Humidity Controller
Dehumidifier Control Compatibility
Dehumidifier Control Compatible
Humidifier Control Compatibility
Humidifier Control Compatible
Current Rating
0.1 A
Humidity Differential
90 %
Control Range
10 %
Maximum Operating Temperature
90 Degrees F
Switch Action
Close on Rise
Contact Form
SPST
Full Load Current
0.1 A
Includes Outdoor Temperature Sensor
Outdoor Temperature Sensor Included
Input Voltage
24V AC
Housing Material
Plastic
Humidity Settings
90 %
Description
Humidity Controller, Product Type Humidity Controller, Dehumidifier Control Compatibility Dehumidifier Control Compatible, Humidifier Control Compatibility Humidifier Control Compatible, Control Range 10 Percent, Humidity Differential 90 Percent, Input Voltage 24V AC, Switch Action Close on Rise, Contact Form SPST, Current Rating 0.1 A, Housing Material Plastic, Includes Outdoor Temperature Sensor Outdoor Temperature Sensor Included, Maximum Operating Temperature 90 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.