
LARGE CLEAR UNIVERSAL THERMOSTAT GUARD
Mfr # TG512A1009
Zoro # G6403128
product price: $46.15
/eaKey Features
Material
Polystyrene
Includes
Thermostat Guard, Wallplate
Inside Height
5 7/8 in
Thermostat Guard Cover Color
Clear
Inside Width
8 3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TG512A1009
Zoro #
G6403128
UPC #
-
Country of Origin
China
Dimensions
Inside Height
5 7/8 in
Inside Width
8 3/8 in
Outside Depth
9 3/4 in
Outside Width
3 3/8 in
Outside Height
7 1/4 in
Details
Item
Thermostat Guard
Material
Polystyrene
Includes
Thermostat Guard, Wallplate
Thermostat Guard Cover Color
Clear
Thermostat Guard Ring Color
Clear
Base Type
Ring Base
Number of Keys
2
Mounting Direction
Horizontal or Vertical
Tamper Resistant
Yes
Cover Type
Snap-On
Guard Construction
Double Wall
Includes Baseplate
No
Shape
Rectangle
Description
Thermostat Guard, Base Type Ring Base, Cover Type Snap-On, Guard Construction Double Wall, Inside Height 5 7/8 in, Inside Width 8 3/8 in, Material Polystyrene, Mounting Direction Horizontal or Vertical, Outside Depth 9 3/4 in, Outside Height 7 1/4 in, Outside Width 3 3/8 in, Thermostat Guard Cover Color Clear, Includes Thermostat Guard, Wallplate, Includes Baseplate No, Number of Keys 2, Shape Rectangle, Tamper Resistant Yes, Thermostat Guard Ring Color Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.