Line Volt Tstat Heat, 86to40F, 240VAC

  • Mfr # TH115-A-240D-B/U

  • Zoro # G3188688


product price:  $124.99
/ea
Free Shipping & Returns

Key Features

Voltage
240 V AC
Display Type
Digital
Key Pad Lockout
No
Stages
1H
Control Type
Push Button, Slide Switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TH115-A-240D-B/U
Zoro #
G3188688
UPC #
-
Country of Origin
China

Dimensions

Overall Height
4 7/8 in
Overall Width
2 13/16 in
Overall Depth
7/8 in

Details

Item
Thermostat Prog Amb 240V 15A Dp
Voltage
240 V AC
Display Type
Digital
Key Pad Lockout
No
Stages
1H
Control Type
Push Button, Slide Switch
Number of Heating Stages
1
Thermostat Type
Line Voltage
Temperature settings per day
4
Temperature Scale
Fahrenheit/Celsius
Housing Color
White
Temperature Differential
1 Degrees F
Switch Type
SPDT
Backlit Screen
Yes
Minimum Control Temperature
40 Degrees F
Backlit Screen Color
Yes
Electrical Connection Type
Hardwired
Maximum Control Temperature
86 Degrees F
Switch Type/Action
SPDT, Open on Rise
Mounting Direction
Vertical
Temperature Readout
Yes
Programming Capability
7-Day
Temperature Control Range
40 Degrees to 86 Degrees F
Switch Action
Open on Rise
Compatible System Type
Electric Heating
Includes Positive Off
Yes
Fan Settings
No Fan Setting
System Settings
On-Standby
Application
Heat Only

Description

Thermostat Prog Amb 240V 15A Dp, Switch Action Open on Rise, Key Pad Lockout No, Display Type Digital

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.