This item is Discontinued.

Honeywell Home LOW LEAD TMV 70-145F UNION PRESS TP, 1" AM102-UP-1LF

LOW LEAD TMV 70-145F UNION PRESS TP, 1" (Discontinued)

  • Mfr # AM102-UP-1LF
  • Zoro # G6328718
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM102-UP-1LF
Zoro #
G6328718
UPC #
085267547109
Country of Origin
United States

Dimensions

Pipe Size
1 in

Details

Item
LOW LEAD TMV 70-145F UNION PRESS TP,1"
Nominal Capacity
3.9 Cv
Application
Domestic water; Nursing homes; Public facilities; Automatic faucets; Radiant floor heating; Space heating; Combo systems; Solar hot water; Greenhouses; Industrial applications; Photo processing

Description

LOW LEAD TMV 70-145F UNION PRESS TP,1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.