Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Voltage Thermostat, 1 H, Hardwired/Battery, 20V AC

  • Mfr # TH1100DH1004

  • Zoro # G4287184


product price: $49.29
/ea

Key Features

Voltage
20V AC
Stages Heat
1
Mounting Type
Horizontal
Color
White
Control Range
40 Degrees to 90 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH1100DH1004
Zoro #
G4287184
UPC #
-
Country of Origin
Mexico

Dimensions

Height
3 7/16 in
Width
1 3/16 in
Depth
4 5/8 in
Mounting Hole Diameter
3/16 in, 7/32 in
Digit Size
Standard
Overall Width
4 5/8 in
Overall Height
3 7/16 in
Overall Depth
1 3/16 in

Details

Item
Low Voltage Thermostat
Voltage
20V AC
Stages Heat
1
Mounting Type
Horizontal
Color
White
Control Range
40 Degrees to 90 Degrees F
System Switching
Heat-Off
Dual Transformer Compatible
No
Power Method
Hardwired/Battery
750mV Compatible
Yes
Low Battery Indicator
Yes
Battery Backup
Yes
Batteries Included
Yes
Footnotes
3, 4
Terminal Designations
C, R, W
Display
Digital
Key Pad Lockout
No
Dehumidification Control
No
Mounting
Horizontal
Display Type
Digital
Humidification Control
No
Control Type
Push Button, Slide Switch
Stages
1H Conventional
Type
Non Programmable, Heat Only
Housing Color
White
Shape
Rectangle
Maximum Operating Humidity
90 %
Operating Humidity Range
5% to 90%
Millivolt Compatible
Yes
Number of Zones
1
Amperage
0.02 to 1.0 A
Operating Temperature Range
32 Degrees to 120 Degrees F
Frequency
50 Hz, 60 Hz
Thermostat Type
Low Voltage
Maximum Operating Temperature
120 Degrees F
Minimum Control Temperature
35 Degrees F
Number of Heating Stages - Conventional System
1
Number of Heating Stages - Heat Pump System
0
Contact Rating
20 V AC, 30 V AC
Mounting Direction/Shape
Horizontal
System Settings
On-Off
Battery Type
(2) AAA Batteries
Programming Capability
Not Programmable
Minimum Operating Temperature
32 Degrees F
Minimum Operating Humidity
5 %
Number of Cooling Stages - Conventional System
0
Application
Heat Only
Electrical Connection Type
Hardwired
Temperature Scale
Fahrenheit/Celsius
Temperature Control Range
35 Degrees to 90 Degrees F
System/Fan Settings
On-Off/No Fan Setting
Maximum Control Temperature
90 Degrees F
Includes Positive Off
Yes
Number of Cooling Stages - Heat Pump System
0
Compatible System Type
Electric Forced Air Furnaces, Gas Forced Air Furnaces, Millivolt, Hydronic Systems
Mounting Direction
Horizontal

Description

Low Voltage Thermostat, Heat Only, Compatible System Type Electric Forced Air Furnaces, Gas Forced Air Furnaces, Millivolt, Hydronic Systems, Push Button, Slide Switch, Dehumidification Control No, Digit Size Standard, Digital, Dual Transformer Compatible No, Humidification Control No, Includes Positive Off Yes, Minimum Control Temperature 35 Degrees F, Maximum Control Temperature 90 Degrees F, Key Features Dual Powered, Key Pad Lockout No, Mounting Direction Horizontal

Restrictions

This item has been restricted from sale in the following states: CO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.