Zoro Homepage

MEDIUM COVER PLATES, 6-7/8" X 5", PK 12

  • Mfr # 50007298-001

  • Zoro # G6400477


product price: $71.89
/pk 12, $5.99/ea

Key Features

Includes
Cover Plates
Color
White
Overall Width
6 7/8 in
Shape
Rectangle
Mounting Direction/Shape
Horizontal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50007298-001
Zoro #
G6400477
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
6 7/8 in
Overall HxW
5 in x 6 7/8 in
Overall Height
5 in

Details

Item
MEDIUM COVER PLATES,6-7/8" X 5",PK 12
Includes
Cover Plates
Color
White
Shape
Rectangle
Mounting Direction/Shape
Horizontal
Compatible Brand and Series
CommercialPro 7000 Series, FocusPRO 6000 Series, FocusPRO 5000 Series, PRO 1000DH Series, PRO 2000DH Series, PRO 4000 Series, PRO 3000 Series
Color/Material
White
Mounting Direction
Horizontal
Accessory Type
Cover Plate

Description

MEDIUM COVER PLATES,6-7/8 In. X 5 In.,PK 12, White, Compatible Brand and Series CommercialPro 7000 Series, FocusPRO 6000 Series, FocusPRO 5000 Series, PRO 1000DH Series, PRO 2000DH Series, PRO 4000 Series, PRO 3000 Series, Includes Cover Plates, Horizontal, Overall Height 5 in, Overall Width 6 7/8 in, Rectangle, Mounting Direction/Shape Horizontal, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.