Part for HE250, Circuit Board
Mfr # 50057547-003
Zoro # G8926224
product price: $74.89
/eaKey Features
Material
Plastic
Fits Brand
Honeywell Home
For Use With Mfr. Model Number
HE250A1005
Product Type
Control Board
Compatible Product Type
Duct Mount Humidifier
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50057547-003
Zoro #
G8926224
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
5 in
Overall Width
2 in
Details
Item
Control Board
Material
Plastic
Fits Brand
Honeywell Home
For Use With Mfr. Model Number
HE250A1005
Product Type
Control Board
Compatible Product Type
Duct Mount Humidifier
Compatible Manufacturer Model Number
HE250
Solenoid Valve Type
Water
Description
Control Board, Overall Depth Not Applicable, Overall Height 5 in, Overall Width 2 in, Compatible Grainger Part Number 6JJL0, Compatible Manufacturer Model Number HE250, Product Type Control Board, Includes Not Applicable, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.