Zoro Homepage

Part for HE300, Circuit Board

  • Mfr # 50057547-001

  • Zoro # G8926251


product price: $74.35
/ea

Key Features

Material
Plastic
Fits Brand
Honeywell
For Use With Mfr. Model Number
HE300A1005
Product Type
Control Board
Compatible Manufacturer Model Number
HE300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50057547-001
Zoro #
G8926251
UPC #
085267799157
Country of Origin
Mexico

Dimensions

Overall Width
2 in
Overall Height
5 in

Details

Item
Control Board
Material
Plastic
Fits Brand
Honeywell
For Use With Mfr. Model Number
HE300A1005
Product Type
Control Board
Compatible Manufacturer Model Number
HE300
Compatible Product Type
Duct Mount Humidifier
Solenoid Valve Type
Water

Description

Control Board, Overall Depth Not Applicable, Overall Height 5 in, Overall Width 2 in, Compatible Grainger Part Number 6JJL1, Compatible Manufacturer Model Number HE300, Product Type Control Board, Includes Not Applicable, Material Plastic

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.