Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Assembly, LP/NG, Intermittent Pilot Burner/Ignitor-Sensor

  • Mfr # Q345U1005

  • Zoro # G4732962


product price: $91.95
/ea
Free Shipping & Returns

Key Features

Gas Type
LP/NG
Tip Style
Single
Type
Intermittent Pilot Burner/Ignitor-Sensor
Includes
Adjustable Tip Style, BBR-11 Orifices, BBR-12, BCR-18, BCR-20, Universal Mounting Bracket
Orifice Dia. (In.)
0.011, 0.012, 0.018, 0.020
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q345U1005
Zoro #
G4732962
UPC #
-
Country of Origin
Mexico

Dimensions

Orifice Dia. (In.)
0.011, 0.012, 0.018, 0.020
Compression Fitting Size
1/4 in, 1/8 in
Orifice Size
0.02 in

Details

Gas Type
LP/NG
Item
Pilot Assembly
Tip Style
Single
Type
Intermittent Pilot Burner/Ignitor-Sensor
Includes
Adjustable Tip Style, BBR-11 Orifices, BBR-12, BCR-18, BCR-20, Universal Mounting Bracket
Product Type
Pilot Assembly
Includes Ignitor
Ignitor Included
Direction of Pilot Tip
Adjustable
Compatible Components
Spark Ignitor
For Fuel Type
LP, Natural Gas
Replacement Type
Universal
Flame Pattern Type
90 Degrees Left, 90 Degrees Right, Straight
OEM Replacement Part Number
S8600F, S8600H, S8600M, S8610F, S8610H, S8610M, S8610U, S8660D, S8660E, S8670D, S8670E

Description

Pilot Assembly, Replacement Type Universal, Product Type Pilot Assembly, For Fuel Type LP, Natural Gas, Flame Pattern Type 90 Degrees Left, 90 Degrees Right, Straight, Lead Length Not Applicable, Tip Style Single, Compatible with Brand Not Applicable, Compatible with Series Not Applicable, Includes Thermocouple Not Applicable, Includes Thermopile Not Applicable, OEM Replacement Part Number S8600F, S8600H, S8600M, S8610F, S8610H, S8610M, S8610U, S8660D, S8660E, S8670D, S8670E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.