Zoro Homepage

Programmable Thermostat, 7, 5-2, 5-1-1 Programs, 2 H, 2 C, Wall Mount, Hardwired, 20/30VAC

  • Mfr # TH6220WF2006/U

  • Zoro # G7826047


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Voltage
20/30VAC
Stages Heat
2
Mounting Type
UWP Mounting System
Mounting Location
Wall
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH6220WF2006/U
Zoro #
G7826047
UPC #
-
Country of Origin
Mexico

Dimensions

Height
2 1/4"
Width
5 1/8"
Display Size
6.89 sq in
Depth
6 1/8 in
Overall Height
4 1/16 in
Overall Depth
1 7/16 in
Overall Width
4 1/16 in

Details

Item
Programmable Thermostat
Voltage
20/30VAC
Stages Heat
2
Mounting Type
UWP Mounting System
Mounting Location
Wall
Color
White
Control Range
Heat 40 Degrees F to 90 Degrees F; Cool 50 Degrees F to 99 Degrees F
System Switching
Auto-Heat-Cool-Off-Emergency
Stages Cool
2
Dual Transformer Compatible
No
Power Method
Hardwired
750mV Compatible
No
Programs per Week
7, 5-2, 5-1-1
Terminal Designations
RC, R, C, W, W2, AUX, Y, Y2, O/B, G, K, E, U, U, L/A, S, S
Key Pad Lockout
No
Filter Indicator
No
Green Certification or Other Recognition
ENERGY STAR
Includes
Universal Wall Plate Mounting System, Mounting Hardware, J Box Adapter, Decorative Cover Plate, Installation Instructions and User Guide
Fan Switching
Yes
Programmable Fan
Yes
Display Color
Blue
Temporary Temperature Hold
Yes
Automatic Changeover
Yes
Batteries Included
No
Battery Backup
No
Low Battery Indicator
No
Temp. Settings per Day
0, 1, 2, 4
WiFi Capability
Yes
Dehumidification Control
No
For Use With
Gas, Oil or Electric Heat with A/C, Warm Air, Hot Water, High-Efficiency Furnace, Heat Pumps, Steam, Gravity
Humidification Control
No
Remote Sensing Capability
Yes
Display Type
Backlit
Temporary Program Override
Yes
Features
WiFi, Geofence, Programmable, Universal Mounting
Temperature Limiting
No
Footnotes
1, 2, 3, 6, 7 ,8
Standards
Energy Star
Occupancy Sensor
Compatible with Occupancy Sensor
Stages
2H/2C Conventional, 2H/1C Heat Pump
Control Type
Touch Screen
Millivolt Compatible
No
Fan Settings
Auto-On-Circulate
Thermostat Type
Low Voltage
Temperature Differential
1 Degrees F
Application/Stages
Heat and Cool; 2H/2C Conventional, 2H/1C Heat Pump
Minimum Operating Humidity
5 %
Frequency
50 Hz, 60 Hz
Mounting Direction/Shape
Square
Backlit Screen
Yes
Smart Capabilities
Geofencing, Voice Enabled
Minimum Temperature Control
37 Degrees F
System Settings
Auto-Cool-Emergency Heat-Heat-Off
Housing Color
White
Wi-Fi Specifications
802.11b, 802.11g, 802.11n
Compatible Software/Device
Amazon Alexa, Apple Homekit, Cortana, Google Assistant, IFTTT
Remote Control Functions
Remote Access Through Smartphone
Mounting Direction
Horizontal
Outdoor Weather Sensor
Yes
Temperature settings per day
0, 1, 2, 4
Maximum Temperature Control
102 Degrees F
Maximum Operating Humidity
90 %
Shape
Square
Temperature Scale
Fahrenheit/Celsius
Changeover Type
Automatic and Manual
Application
Heat and Cool
Number of Cooling Stages - Heat Pump System
1
Temperature Control Range
40 Degrees F to 90 Degrees F
Smart Connectivity
Cellular Control, Wi-Fi Assistant Enabled, Wi-Fi Control
Number of Heating Stages - Conventional System
2
Amazon Alexa Compatible
Yes
Filter Change Reminder
No
Google Home Compatible
No
Includes Batteries
No
Temperature Readout
Yes
Wi-Fi Frequency
2.4 GHz
Compatible System Type
Electric Forced Air Furnaces, Gas Forced Air Furnaces, Heat Pump with Aux
Programming Capability
5-1-1, 5-2, 7-Day
Operating Humidity Range
5% to 90% RH
Includes Positive Off
Yes
Number of Zones
1
Number of Heating Stages - Heat Pump System
2
Number of Cooling Stages - Conventional System
2
Electrical Connection Type
Hardwired

Description

Low Voltage Thermostat, Heat and Cool, Automatic and Manual, Electric Forced Air Furnaces, Gas Forced Air Furnaces, Heat Pump with Aux, Touch Screen, Dehumidification Control No, Digital, Dual Transformer Compatible Yes, Fan Settings Auto-On-Circulate, Humidification Control No, Includes Positive Off Yes, Key Pad Lockout No, Minimum Temperature Control 37 Degrees F, Maximum Temperature Control 102 Degrees F, Mounting Direction Horizontal, Number of Cooling Stages - Conventional System 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.