Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Relay, Switching

  • Mfr # RA889A1001

  • Zoro # G3290007


product price: $99.49
/ea
Free Shipping & Returns

Key Features

Switch Type
1 SPDT plus 1 Powerpile SPST
Coil Volts
24
Transformer Primary (V)
120 V
Transformer Secondary (V)
24 V
Full Load Amps @ 120VAC
8 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RA889A1001
Zoro #
G3290007
UPC #
-
Country of Origin
Mexico

Dimensions

Height (In.)
6 1/4 in
Depth (In.)
3 1/2 in
Width (In.)
4 7/16 in
Overall Width
6 1/4 in
Overall Length
4 7/16 in
Overall Depth
3 1/2 in

Details

Item
Switching Relay
Switch Type
1 SPDT plus 1 Powerpile SPST
Coil Volts
24
Transformer Primary (V)
120 V
Transformer Secondary (V)
24 V
Full Load Amps @ 120VAC
8 A
Application
Heating
Type
Conduit/Unit Mount (Hydronic Application)
Agency Compliance
UL
Includes
120/24V AC Transformer, Push-to-start Button and Replaceable Transformer Fuse, Trouble Shooting LEDs
Mounting
Universal
Pilot Duty @ 24V
12 VA
Locked Rotor Amps @ 120V
30 A
Resistive Load Current @ 120V AC
30 A
Electrical Connection Type
Screw Terminal
Transformer Secondary Voltage
24V AC
Operating Temperature - Minimum
-20 Degrees F
Contact Form
SPDT
Includes Low Voltage Relay
Low Voltage Relay Included
Low Voltage Switch Action
Normally Closed/Normally Open
Full Load Current @ 120V AC
15 A
Standards
CSA, UL E4436
Operating Humidity - Minimum
0 %
Low Voltage Contact Form
SPDT
Number of Pins
8
Thermostat Current
0.12 A
Mounting Style
Surface
Voltage
24V AC
Switch Action
Normally Closed/Normally Open
Horsepower @ 120V AC
Not Rated
Frequency
60 Hz
Transformer Primary Voltage
120V AC
Number of Relays
2
Operating Temperature - Maximum
120 Degrees F
Locked Rotor Current @ 120V AC
30 A
Horsepower @ 240V AC
Not Rated

Description

Switching Relay, Application Heating, Contact Form SPDT, Electrical Connection Type Screw Terminal, Frequency 60 Hz, Full Load Current @ 120V AC 15 A, Full Load Current @ 240V AC Not Applicable, Horsepower @ 120V AC Not Rated, Horsepower @ 240V AC Not Rated, Includes Low Voltage Relay Low Voltage Relay Included, Locked Rotor Current @ 120V AC 30 A, Locked Rotor Current @ 240V AC Not Applicable, Low Voltage Contact Form SPDT, Low Voltage Switch Action Normally Closed/Normally Open

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.