Zoro Homepage

Round Damper, Gr/Rd/Steel, 16 in. Dia.

  • Mfr # ARD16TZ

  • Zoro # G4420416


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Blade Material
Galvanized Steel
Connection
Wire Terminals
Application
Controls Air Flow In Heating And Cooling Systems
Output Amps
8 VA
Torque (In.-Lbs.)
71 in-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARD16TZ
Zoro #
G4420416
UPC #
-
Country of Origin
Mexico

Dimensions

Width (In.)
16 in
Dia. (In.)
16 in
Rough Opening Width
16 in
Overall Length
4 7/8 in
Rough Opening Diameter
16 in
Rough Opening Length
16 in
For Nominal Duct Diameter
16 in
Overall Diameter
16 in
Overall Height
4 5/8 in
Overall Width
16 in

Details

Item
16"dia Nrm Opn Rnd Stel Zone Cntrl Dampr
Blade Material
Galvanized Steel
Connection
Wire Terminals
Application
Controls Air Flow In Heating And Cooling Systems
Output Amps
8 VA
Torque (In.-Lbs.)
71 in-lb
Type
Normally Open
Power Method
Hardwired
Ambient Temp. Range
5 to 60 C
For Use With
Forced Air Zone Control Panels And Static Pressure Control
Ambient Humidity Range (%)
5 To 90
Voltage (AC)
24
Color
Gray, Red, Steel
Frame Material
Steel
For Duct Shape
Round
Damper Application
Motorized
Nameplate Voltage
24V AC
Switch Action
Normally Open
Minimum Ambient Temperature
41 Degrees F
Rough Opening Shape
Round
Series
ARD
Full Load Current
8 A
Damper Type
Dynamic
Electrical Connection
Hardwired

Description

16 In.dia Nrm Opn Rnd Stel Zone Cntrl Dampr, For Nominal Duct Diameter 16 in, Damper Application Motorized, Number of Panels Not Applicable, Overall Height 4 5/8 in, Overall Length 4 7/8 in, Rough Opening Shape Round, For Duct Shape Round, Overall Width 16 in, Frame Material Thickness Not Applicable, Blade Material Galvanized Steel, Maximum Air Pressure Not Applicable, Overall Diameter 16 in, Rough Opening Length 16 in, Rough Opening Width 16 in, Damper Type Dynamic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.