Zoro Homepage

Round Damper, Gr/Rd/Steel, 20 in. Dia.

  • Mfr # ARD20TZ

  • Zoro # G4420398


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Blade Material
Galvanized Steel
Connection
Wire Terminals
For Use With
Forced Air Zone Control Panels And Static Pressure Control
Application
Controls Air Flow In Heating And Cooling Systems
Output Amps
8 VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARD20TZ
Zoro #
G4420398
UPC #
-
Country of Origin
Mexico

Dimensions

Dia. (In.)
20 in
Width (In.)
20 in
Overall Diameter
20 in
Rough Opening Width
20 in
Overall Width
20 in
Rough Opening Diameter
20 in
For Nominal Duct Diameter
20 in
Overall Height
4 5/8 in
Rough Opening Length
20 in
Overall Length
4 7/8 in

Details

Item
20"dia Nrm Opn Rnd Stel Zone Cntrl Dampr
Blade Material
Galvanized Steel
Connection
Wire Terminals
For Use With
Forced Air Zone Control Panels And Static Pressure Control
Application
Controls Air Flow In Heating And Cooling Systems
Output Amps
8 VA
Power Method
Hardwired
Torque (In.-Lbs.)
71 in-lb
Ambient Humidity Range (%)
5 To 90
Color
Gray, Red, Steel
Type
Normally Open
Voltage (AC)
24
Ambient Temp. Range
5 to 60 C
Frame Material
Steel
Closure Pressure Rating
0.5 in wc
Nameplate Voltage
24V AC
Electrical Connection
Hardwired
Damper Type
Dynamic
For Duct Shape
Round
Damper Application
Motorized
Minimum Ambient Temperature
41 Degrees F
Full Load Current
8 A
Rough Opening Shape
Round
Switch Action
Normally Open
Maximum Air Pressure
0.5 in wc

Description

20 In.dia Nrm Opn Rnd Stel Zone Cntrl Dampr, For Nominal Duct Diameter 20 in, Damper Application Motorized, Number of Panels Not Applicable, Overall Height 4 5/8 in, Overall Length 4 7/8 in, Rough Opening Shape Round, For Duct Shape Round, Overall Width 20 in, Frame Material Thickness Not Applicable, Blade Material Galvanized Steel, Maximum Air Pressure 0.5 in wc, Overall Diameter 20 in, Rough Opening Length 20 in, Rough Opening Width 20 in, Damper Type Dynamic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.